Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-131075D

  • Zoro # G7349146


product price:  $78.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
13/16"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-131075D
Zoro #
G7349146
UPC #
888226266420
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
13/16"
Length of Cut
0.8125 in
Corner Radius
0.03 in
Neck Dia.
0.3125 in
Shank Dia.
5/16 in
Neck Length
2.125 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Shank Type
Straight
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
List Number
274
End Mill Material
Carbide
Stainless (M) Compatibility
No
Helix Angle
42 Degrees
Grade
High Performance
Cutting Direction
Right Hand
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.8125 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.