Zoro Homepage
This item is Discontinued.
Notrax Antifatigue Runner, 18 ft. L x 1" Thick 510S0418BL

Antifatigue Runner, 18 ft. L x 1" Thick (Discontinued)

  • Mfr # 510S0418BL
  • Zoro # G7349496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510S0418BL
Zoro #
G7349496
UPC #
662641899728
Country of Origin
Unknown

Dimensions

Length
18 ft.
Width
4 ft.
Thickness
1"

Details

Item
Antifatigue Runner
Color
Black
Mat Surface Pattern
Diamond Plate
Standards
ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D-2859, ASTM D3884-01 E648-08, D3884-01 D1004-94a-03
Brake Fluid Resistant
No
Antimicrobial
No
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Weight
144 lb
Mat Shape
Rectangle

Description

Antifatigue Runner, Width 4 ft, Thickness 1 in, Mat Shape Rectangle, Length 18 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.