Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
514S2840BL
Zoro #
G7349590
UPC #
662641888043
Country of Origin
India
Dimensions
Mat Length
3 ft
Mat Width
24
Length
3 ft.
Thickness
7/8"
Width
2 ft.
Mat Thickness
7/8 in
Details
Oil Resistant
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Antimicrobial
No
Mat Electrical Resistance
Anti-Static
Mat Color
Black
Mat Surface Pattern
Drainage Holes
Welding Safe
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Item
Drainage Mat
Anti-Slip Surface
Yes
Color
Black
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft., Width 2 ft., Welding Safe Yes, Thickness 7/8 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.