Antifatigue Mat, 13 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 518S0313YB

  • Zoro # G7350080


product price:  $304.18
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
13 ft.
Width
3 ft.
Thickness
9/16"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
518S0313YB
Zoro #
G7350080
UPC #
662641894969
Country of Origin
United States

Dimensions

Length
13 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 13 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Antimicrobial
No
Brake Fluid Resistant
No
Weight
52 lb
Oil Resistant
No
Antifatigue
Yes
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Recycled Urethane
Surface Design
Diamond Plate
Number of Border Stripes
1
Backing Characteristics
Insulation, Wear-Resistant
Thermally Insulating
Yes
Washdown Safe
No
Reversible
No
Anti-Slip Backing
Yes
Single Material Construction
No
Number of Beveled Edges
4
Series
518 Diamond Poly
X-Ray Detectable
No
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Border Color
Yellow
Surface Texture
Raised Pattern
NFSI High Traction Certified
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
Metal Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.