Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Mat, 8 ft. L x 1" Thick 985S0028BL

Antifatigue Mat, 8 ft. L x 1" Thick (Discontinued)

  • Mfr # 985S0028BL
  • Zoro # G7350360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985S0028BL
Zoro #
G7350360
UPC #
662641893450
Country of Origin
United States

Dimensions

Length
8 ft.
Width
2 ft.
Thickness
1"

Details

Item
Antifatigue Mat
Color
Black
Mat Surface Pattern
Diamond Plate
Mat Shape
Rectangle
Oil Resistant
No
Antimicrobial
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
32 lb
Brake Fluid Resistant
No
Antifatigue
Yes

Description

Antifatigue Mat, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.