This item is Discontinued.

Eagle Mfg Safety Cabinet, Can PEST-P22

Safety Cabinet, Can (Discontinued)

  • Mfr # PEST-P22
  • Zoro # G7352581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEST-P22
Zoro #
G7352581
UPC #
048441000401
Country of Origin
United States

Dimensions

Depth
22"
Door Opening Width
28"
Door Opening Height
22"

Details

Sump Capacity
1 gal
Door Type
Manual
Additional Shelf
6YG24
Finish
Powder Coated
Item
Pesticide Safety Cabinet
Material
Polyethylene
Number of Shelves
1
Number of Doors
2
Color
Green

Description

Safety Cabinet Type Standard, Capacity 22 gal, Height 36 In., Width 35 In., Depth 22 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Green, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.