5/8" x 14' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100

  • Mfr # 58G100DOSL-14

  • Zoro # G7353047


product price:  $1,407.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Length
14 ft
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
32,000 lb
Sling Capacity @ 60 Degrees
39,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58G100DOSL-14
Zoro #
G7353047
UPC #
840086929686
Country of Origin
Austria

Dimensions

Sling Length
14 ft
Chain Size
5/8 in

Details

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
32,000 lb
Sling Capacity @ 60 Degrees
39,100 lb
Grade
100
Material
Alloy Steel
Attachment Type
Self-Locking Hook
Item
Chain Sling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.