Folding Chair, Blue, 18-3/4 In., PK4

  • Mfr # 2204

  • Zoro # G7357183


product price:  $177.76
/pk 4, $44.44/ea
Free Shipping & Returns

Key Features

Series
2200
Seat Material
Fabric
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204
Zoro #
G7357183
UPC #
604747220419
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
20 1/4 in
Cushion Thickness
1 1/4 in
Seat Depth
16 in
Overall Width
18 3/4 in
Back Width
18 3/4 in
Seat Height
17 3/4 in
Overall Height
29 1/2 in
Back Height
8 3/4 in
Seat Width
16 in
Structural Material Thickness
18 ga
Folded Depth
2 1/2 in
Padding Thickness
1 1/4 in
Seat Height - Maximum
17 3/4 in

Details

Item
Folding Chair
Series
2200
Seat Color
Blue
Seat Material
Fabric
Frame Color
Blue
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Assembled/Unassembled
Assembled
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Back Color
Blue
Standards
ANSI/BIFMA, CAL 117
Features
Double Hinges, Scotchgarded Fabric
Caster Type
Non-Marring Glides
Product Type
Folding Chair
Style
Folding Chair
Upholstery Material
Fabric
Foot Material
Polypropylene
Assembly
Assembled
Structural Material Finish
Powder Coated
Stack Capacity
84
Stacking
Not Stackable
Back Structural Material
Fabric
Seat Structural Material
Fabric
Folding
Folding
Number of Leg Braces
2
Foot Type
Glides
Includes Back
Backrest

Description

Folding Chair, 2200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Blue, Back Color Blue, Frame Color Blue, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.