Occupancy Sensor, PIR/Ult, 1000sq ft, White (Discontinued)
- Mfr # AD1277W2N
- Zoro # G7361751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD1277W2N
Zoro #
G7361751
UPC #
783585143538
Country of Origin
United States
Details
Sensing Technology
Passive Infrared, Ultrasonic
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent)
Watts @ 120V
800/1000
Includes
Photocell
Color
White
Item
Occupancy Sensor
Watts @ 277V
1800
Description/Special Features
2 Circuit Auto Control, Hard Lens
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Coverage Angle - Motion Sensor
180 Degrees
Standards
US and cUL Listed
Lighting Technology
Fluorescent, Incandescent
Viewing Angle
180 Degrees
Time Delay
4 to 30 min
For Use With
Fluorescent and Incandescent Lighting Loads
Time Delay Adjustment Method
Adaptive, Manual
Operating Voltage
120V AC, 277V AC
Maximum Coverage Area
1,000 sq ft
Installation Location
Wall Mount
Description
Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color White, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards US and cUL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.