Caution, Low Overhead Clearance Injury May Result, 14" W x 10" H, Rectangle, Aluminum, 144001

  • Mfr # 144001

  • Zoro # G7361879


product price:  $25.69
/ea

Key Features

Legend
Low Overhead Clearance Injury May Result
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144001
Zoro #
G7361879
UPC #
754473966409
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Caution Sign
Legend
Low Overhead Clearance Injury May Result
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Low Overhead Clearance Injury May Result, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.