Caution, Door Opens Outward, 10" W x 7" H, Rectangle, Aluminum, 124671
Mfr # 124671
Zoro # G7362938
product price:Â $14.85
/eaKey Features
Legend
Door Opens Outward
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124671
Zoro #
G7362938
UPC #
754473722425
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Caution Sign
Legend
Door Opens Outward
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Legend Style
Text
Header
Caution
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Door Opens Outward, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.