This item is Discontinued.

No Product Image Available

Traffic Cone, 5", PVC, Orange (Discontinued)

  • Mfr # 274-00005
  • Zoro # G7367145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-00005
Zoro #
G7367145
UPC #
-
Country of Origin
Unknown

Dimensions

Storage Size Length
4"
Storage Size Width
4"
Base Dimension
4" x 4"
Height
5"

Details

Item
Traffic Cone
Base Color
Orange
Cone Color
Orange
Cone Material
PVC
Base Material
PVC
Weight
1 lb
Standards
NCHRP-350, MUTCD

Description

Traffic Cone, Base Color Orange, Cone Color Orange, Cone Material PVC, Base Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.