Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633

  • Zoro # G7367285


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10633
Zoro #
G7367285
UPC #
646881850695
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Height
6 in
Footwear Width
EW
Heel Height
1 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.45
Footwear Shank Type
Nylon
Ninety Degree Heel
No
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Insulated
No
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Last Number or Name
LT 105
Waterproof Type
Waterproof Liner
Chain Saw Cut Resistant
No
Conductive
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Insole System
Removable Full Cushion
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
For Outdoor Traction
No
Liner Material
Mesh
Shank Material
Nylon
Upper Material Description
Full Grain Leather
Insulation Type
None
Metatarsal System
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Rubber Lug
Predominant Footwear Color
Wheat
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75
Static Dissipative
No
Removable Insole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Mark II Slip Test Results- Dairy Tile Dry
1.00
Standards
ASTM F2413-18
Max. Heat Rating
200 Degrees F
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Series
W10633
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Insole Technology
Full Cushioned, Removable
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.6
All-Leather Upper
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.