Shop ANSELL

BioClean(TM), Disposable Gloves, 7.87 mil Palm, Natural Rubber Latex, Powder-Free, 7, 200 PK, Beige

  • Mfr # BASL
  • Zoro # G307205044

product price: 
$
573.99
/pk of 200, $2.87/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Natural Rubber Latex
Palm Thickness
7.87 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BASL
Zoro #
G307205044
UPC #
20076490640983
Country of Origin
Malaysia
Item
Disposable Gloves
Color
Beige
Material
Natural Rubber Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Series
BioClean(TM)
Sterile/Non-Sterile
Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
ISO Class
ISO 4
Double Gloving Method
Outer
Accelerator-Free
Accelerator-Free
EN ISO 374-5 Microorganism Protection Type
Virus
Silicone-Free
Contains Silicone
Sterility Assurance Level (SAL)
10^-6
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Texture Location
Fingertips
Federal 209E Clean Room Class
10
Features
Chemical-Resistant
Extended Cuff
Extended Cuff
Medical Glove Type
Exam
Shell Material
Natural Rubber Latex
Wire Color
Beige
Traction Material
Natural Rubber Latex

Dimensions

Size
7
Palm Thickness
7.87 mil
Size - Numeric
7
Length
11 1/2 in
Finger Thickness
9.44 mil
Cuff Thickness
7.09 mil
Size- Alpha
S
Cuff Length
Extended Cuff
Fits Chest Size
Chemical-Resistant

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 7.09 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Chemical-Resistant, Finger Thickness 9.44 mil, Latex-Free Contains Latex, Length 11 5/8 in, Material Natural Rubber Latex, Medical Glove Type Exam, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.