Fixed Work Table, Stainless Steel, 36" W, 35-1/2" Height, 675 lb., Straight

  • Mfr # SS-365

  • Zoro # G7368024


product price:  $1,579.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Flat Top Work Tables
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
675 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-365
Zoro #
G7368024
UPC #
747545151377
Country of Origin
United States

Dimensions

Top Thickness
1-5/8"
Overall Depth
36 in
Overall Width
60 in
Height
35-1/2"
Depth
60"
Width
36"
Work Surface Depth
36 in
Work Surface Width
60 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Flat Top Work Tables
Workbench/Table Leg Type
Straight
Frame Material
Stainless Steel
Method of Construction
Welded
Load Capacity
675 lb.
Gauge
Top: 14 ga.; Shelf: 18 ga.
Finish
Satin
Edge Type
Bullnose
No. of Shelves
1
Color
Silver
Item
Fixed Work Table
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Assembly
Unassembled
Includes
1" Adjustable Metal Bullet Feet, Top Has 1-5/8" Sanitary Rolled Rim Edges On Front and Rear, Adjustable Stainless Under Shelf
Work Table Item
Fixed Height Work Table
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
1
Workbench/Workstation Item
Work Table
Included Components
Back Stop, Side Stops, Lower Shelf
Frame Material Finish
Satin Finish
Edge Shape
Square
Frame Construction
Welded Only
Features
Leg to Shelf Clamp, Side Edges, Undershelf
Top Material
Stainless Steel
Foot Type
Plain
Overall Load Capacity
675 lb
Top Material Finish
Satin
Top Metal Material Gauge
14 ga
For Environment
Laboratory, Medical

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Color Silver, Edge Shape Square, Features Leg to Shelf Clamp, Side Edges, Undershelf, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments Not Applicable, Included Components Back Stop, Side Stops, Lower Shelf, Includes 1 in Adjustable Metal Bullet Feet, Top Has 1-5/8 in Sanitary Rolled Rim Edges On Front and Rear, Adjustable Stainless Under Shelf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.