Caution, Non-Potable Water Do Not Drink, 10" W x 7" H, Rectangle, Polyester, 84313
Mfr # 84313
Zoro # G7371198
product price:Â $9.19
/eaKey Features
Legend
Non-Potable Water Do Not Drink
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84313
Zoro #
G7371198
UPC #
754473843137
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Caution Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header
Caution
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.