Toner Cartridge, Cyan, Remanufactured

  • Mfr # CIG-C540C

  • Zoro # G7377058


product price:  $63.79
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-C540C
Zoro #
G7377058
UPC #
801509295740
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
2,000
Color
Cyan
Remanufactured Cartridge Number
200696
Compatible OEM Model Number
0263B001A
For Use With
Lexmark C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE (High Yield)
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
C540H1CG, C540H2CG
Compatible Printer Model Number
C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Page Yield - Total
2,000
Product Type
High Yield Toner Cartridge
Page Yield - Cyan
2,000
Compatible Printer Brand
Lexmark
Compatible Printer Series
None

Description

Market Indicator Cartridge No. C540/C544/X543/X544, Ink/Toner Color Cyan, Printer Brand Lexmark, Printer Series None, Printer Model C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE, Max. Page Yield 2,000, Remanufactured Cartridge Number 200696, Color Cyan, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.