Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-C540B

  • Zoro # G7377076


product price:  $58.39
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-C540B
Zoro #
G7377076
UPC #
801509295733
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
2,500
Color
Black
For Use With
Lexmark C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200695
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Market Indicator Cartridge Number
C540H1KG, C540H2KG
Page Yield - Black
2,500
Compatible Printer Brand
Lexmark
Compatible Printer Series
None
Page Yield - Total
2,500

Description

Market Indicator Cartridge No. C540/C544/X543/X544, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE, Max. Page Yield 2,500, Remanufactured Cartridge Number 200695, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.