Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-X264

  • Zoro # G7377450


product price:  $77.49
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
X264
Printer Series
None
Printer Model
X264DN, X363DN, X364DN, X364DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-X264
Zoro #
G7377450
UPC #
801509202106
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
X264
Printer Series
None
Printer Model
X264DN, X363DN, X364DN, X364DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
3,500
Color
Black
For Use With
Lexmark X264DN, X363DN, X364DN, X364DW, Lexmark Compliant
Remanufactured Cartridge Number
117473P
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
X264A11G, X264A21G
Product Type
Toner Cartridge
Page Yield - Total
3,500
Compatible Printer Model Number
X264DN, X363DN, X364DN, X364DW
Compatible Printer Brand
Lexmark
Page Yield - Black
3,500
Compatible Printer Series
None

Description

Market Indicator Cartridge No. X264/X363/X364, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model X264DN, X363DN, X364DN, X364DW, Max. Page Yield 3,500, Remanufactured Cartridge Number 117473P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark X264DN, X363DN, X364DN, X364DW, Lexmark Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.