Zoro Homepage
This item is Discontinued.
Tapco Sign Bracket, Silver, 1-1/2" H, PR 037-01111

Sign Bracket, Silver, 1-1/2" H, PR (Discontinued)

  • Mfr # 037-01111
  • Zoro # G7379526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
037-01111
Zoro #
G7379526
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 3/4 in

Details

For Use With
Signs and 12" dia. Sign Posts
Color
Silver
Item
Sign Bracket
Material
Aluminum

Description

Sign Bracket, Silver, Aluminum, Height 1 1/2 in, Width 3 3/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.