Cut Resistant Coated Gloves, Cut Level A7 , Nitrile , Textured , XL 1 PR

  • Mfr # PSTACXPNRT-10

  • Zoro # G7386469


product price:  $12.85
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSTACXPNRT-10
Zoro #
G7386469
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10.24 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
5
Series
TenActiv(TM)
Cuff Style
Knit
Glove Materials
HPPE, Steel
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Standards
Abraision 5, ANSI105 CUT A7, Puncture 4
Insulated
No
ANSI/ISEA Puncture Level
4
Silicone-Free
No
Hand Protection Style
Glove
Reflective Backing
No
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Pairs per Package
1
Sold As
Pair
Lint-Free
No
Latex-Free
No
EN 388 Rating
4X43F
Glove Coating Color
Black
Hem Style
Finished
Reversible
No
Glove Lining Material
None
ANSI/ISEA Abrasion Cycles
10,000
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Double-Dipped
No
Knit Material Color
Gray
Glove Insulation Material
None
Glove Features
Reinforced Thumb Crotch
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 388 Rating 4X43F, Standards Abraision 5, ANSI105 CUT A7, Puncture 4, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.