Cut Resistant Coated Gloves, Cut Level A7 , Nitrile , Textured , L 1 PR

  • Mfr # PSTACXPNRT-9

  • Zoro # G7386502


product price:  $12.85
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTACXPNRT-9
Zoro #
G7386502
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
9.84 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
5
Series
TenActiv(TM)
Cuff Style
Knit
Glove Materials
HPPE, Steel
Glove Construction
Seamless Knit
Insulated
No
Standards
Abraision 5, ANSI105 CUT A7, Puncture 4
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Silicone-Free
No
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Reflective Backing
No
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Lint-Free
No
Palm Type
Coated
Latex-Free
No
Glove Lining Material
None
ANSI/ISEA Abrasion Cycles
10,000
Glove Coating Color
Black
Reversible
No
Glove Features
Reinforced Thumb Crotch
EN 388 Rating
4X43F
Double-Dipped
No
Knit Material Color
Gray
Finger Coverage
Full Finger
Hem Style
Finished
Glove Insulation Material
None
Includes Finger Fourchettes
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 388 Rating 4X43F, Standards Abraision 5, ANSI105 CUT A7, Puncture 4, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.