Ink Cartridge, Black, Remanufactured
Mfr # CIG-0895B001
Zoro # G7386681
product price:Â $70.29
/eaKey Features
Market Indicator Cartridge No.
PFI-102
Printer Series
imagePROGRAF
Printer Model
imagePROGRAF iPF500, imagePROGRAF iPF510, imagePROGRAF iPF600, imagePROGRAF iPF605, imagePROGRAF iPF610, imagePROGRAF iPF700, imagePROGRAF iPF710, imagePROGRAF iPF720, imagePROGRAF iPF760
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-0895B001
Zoro #
G7386681
UPC #
801509306903
Country of Origin
United States
Details
Market Indicator Cartridge No.
PFI-102
Printer Series
imagePROGRAF
Printer Model
imagePROGRAF iPF500, imagePROGRAF iPF510, imagePROGRAF iPF600, imagePROGRAF iPF605, imagePROGRAF iPF610, imagePROGRAF iPF700, imagePROGRAF iPF710, imagePROGRAF iPF720, imagePROGRAF iPF760
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
1,000
Color
Black
Compatible OEM Model Number
0895B001
For Use With
Canon Image PROGRAF iPF500, iPF510, iPF600, iPF605, iPF610, iPF700, iPF710, iPF720, iPF760
Remanufactured Cartridge Number
118061
Refurbished Product Warranty
1 Year
Page Yield - Total
1,000
Compatible Printer Series
imagePROGRAF
Compatible Printer Brand
Canon
Product Type
Ink Cartridge
Page Yield - Black
1,000
Volume - Black
130 mL
Compatible Printer Model Number
Market Indicator Cartridge Number
0895B001AA
Description
Market Indicator Cartridge No. Discontinued, Ink/Toner Color Black, Printer Brand Canon, Printer Series imagePROGRAF, Printer Model imagePROGRAF iPF500, imagePROGRAF iPF510, imagePROGRAF iPF600, imagePROGRAF iPF605, imagePROGRAF iPF610, imagePROGRAF iPF700, imagePROGRAF iPF710, imagePROGRAF iPF720, imagePROGRAF iPF760, Max. Page Yield 1,000, Remanufactured Cartridge Number 118061, Color Black, Cartridge Condition New, Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.