Ink Cartridge, Yellow, Remanufactured
Mfr # CIG-0898B001
Zoro # G7386955
product price:Â $53.69
/eaKey Features
Market Indicator Cartridge No.
PFI-102
Printer Series
imagePROGRAF
Printer Model
imagePROGRAF iPF500, imagePROGRAF iPF510, imagePROGRAF iPF600, imagePROGRAF iPF605, imagePROGRAF iPF610, imagePROGRAF iPF700, imagePROGRAF iPF710, imagePROGRAF iPF720, imagePROGRAF iPF760
Ink/Toner Color
Yellow
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-0898B001
Zoro #
G7386955
UPC #
801509341096
Country of Origin
United States
Details
Market Indicator Cartridge No.
PFI-102
Printer Series
imagePROGRAF
Printer Model
imagePROGRAF iPF500, imagePROGRAF iPF510, imagePROGRAF iPF600, imagePROGRAF iPF605, imagePROGRAF iPF610, imagePROGRAF iPF700, imagePROGRAF iPF710, imagePROGRAF iPF720, imagePROGRAF iPF760
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
1,000
Color
Yellow
Compatible OEM Model Number
0898B001
For Use With
Canon Image PROGRAF iPF500, iPF510, iPF600, iPF605, iPF610, iPF700, iPF710, iPF720, iPF760
Remanufactured Cartridge Number
118065
Refurbished Product Warranty
1 Year
Page Yield - Total
1,000
Compatible Printer Series
imagePROGRAF
Compatible Printer Brand
Canon
Market Indicator Cartridge Number
0898B001
Product Type
Ink Cartridge
Volume - Yellow
130 mL
Compatible Printer Model Number
Page Yield - Yellow
1,000
Description
Market Indicator Cartridge No. Discontinued, Ink/Toner Color Yellow, Printer Brand Canon, Printer Series imagePROGRAF, Printer Model imagePROGRAF iPF500, imagePROGRAF iPF510, imagePROGRAF iPF600, imagePROGRAF iPF605, imagePROGRAF iPF610, imagePROGRAF iPF700, imagePROGRAF iPF710, imagePROGRAF iPF720, imagePROGRAF iPF760, Max. Page Yield 1,000, Remanufactured Cartridge Number 118065, Color Yellow, Cartridge Condition New, Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.