Toner Cartridge, Magenta, Remanufactured
Mfr # CIG-TN315M
Zoro # G7388267
product price:Â $64.49
/eaKey Features
Market Indicator Cartridge No.
TN315M
Printer Series
DCP, HL, MFC
Printer Model
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN315M
Zoro #
G7388267
UPC #
801509201437
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN315M
Printer Series
DCP, HL, MFC
Printer Model
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Brother
Max. Page Yield
3,500
Color
Magenta
Compatible OEM Model Number
TN315M
Remanufactured Cartridge Number
200447P
For Use With
Brother DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW (High Yield)
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Page Yield - Total
3,500
Page Yield - Magenta
3,500
Market Indicator Cartridge Number
TN315M
Product Type
High Yield Toner Cartridge
Compatible Printer Series
DCP, HL, MFC
Compatible Printer Brand
Brother
Description
Market Indicator Cartridge No. TN315M, Ink/Toner Color Magenta, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW, Max. Page Yield 3,500, Remanufactured Cartridge Number 200447P, Color Magenta, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.