Toner Cartridge, Black, Remanufactured
Mfr # CIG-DR420
Zoro # G7388300
product price:Â $60.39
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7055, DCP-7060D, DCP-7065DN, HL-2130, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7360N, MFC-7460DN, MFC-7860DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-DR420
Zoro #
G7388300
UPC #
801509194807
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7055, DCP-7060D, DCP-7065DN, HL-2130, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7360N, MFC-7460DN, MFC-7860DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Printer Drum
Printer Brand
Brother
Max. Page Yield
10,000
Color
Black
For Use With
Brother DCP-7055, DCP-7060D, DCP-7065DN, HL-2130, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2280DW, IntelliFax-2840, IntelliFax-2940, MFC-7360N, MFC-7460DN, MFC-7860DW
Drum Condition
Remanufactured
Drum Color
Black
Remanufactured Cartridge Number
117241P
Compatible OEM Model Number
106R00680
Refurbished Product Warranty
1 Year
Compatible Printer Series
DCP, HL, IntelliFAX, MFC
Page Yield - Maximum
12,000
Market Indicator Cartridge Number
DR420
Compatible Manufacturer Part Number
DCP-7060D, DCP-7065DN, HL-2130, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2280DW, iNtelliFAX-2840, iNtelliFAX-2940, MFC-7240, MFC-7360N, MFC-7460DN, MFC-7860DW
Compatible Printer Brand
Brother
Description
Market Indicator Cartridge No. DR420, Printer Drum, Drum Condition Remanufactured, Max. Page Yield 10,000, Printer Brand Brother, Printer Series DCP, HL, intelliFax, MFC, Printer Model DCP-7055, DCP-7060D, DCP-7065DN, HL-2130, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7360N, MFC-7460DN, MFC-7860DW, Drum Color Black, Ink/Toner Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.