Toner Cartridge, Yellow, Remanufactured
Mfr # CIG-D1320Y
Zoro # G7390035
product price:Â $23.69
/eaKey Features
Market Indicator Cartridge No.
1320
Printer Series
None
Printer Model
1320C
Ink/Toner Color
Yellow
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-D1320Y
Zoro #
G7390035
UPC #
801509201017
Country of Origin
China
Details
Market Indicator Cartridge No.
1320
Printer Series
None
Printer Model
1320C
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,000
Color
Yellow
Remanufactured Cartridge Number
200476
Compatible OEM Model Number
0263B001A
For Use With
Dell 1320C (High Yield)
Refurbished Product Warranty
1 Year
Page Yield - Total
2,000
Compatible Printer Model Number
1320C
Page Yield - Yellow
2,000
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
Dell
Compatible Printer Series
None
Market Indicator Cartridge Number
310-9062, 310-9063, KU054, TP114
Description
Market Indicator Cartridge No. 1320, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model 1320C, Max. Page Yield 2,000, Remanufactured Cartridge Number 200476, Color Yellow, Cartridge Condition New, High Yield Toner Cartridge, For Use With Dell 1320C (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.