Toner Cartridge, Magenta, Remanufactured

  • Mfr # CIG-D3115M

  • Zoro # G7390041


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
3110CN, 3115CN
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-D3115M
Zoro #
G7390041
UPC #
801509160598
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
3110CN, 3115CN
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
8,000
Color
Magenta
For Use With
Dell 3110CN, 3115CN (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200118P
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Dell
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
3110CN, 3115CN
Compatible Printer Series
None
Page Yield - Total
8,000
Page Yield - Magenta
8,000
Market Indicator Cartridge Number
310-8096, 310-8097, 310-8399, 310-8400, XG723, XG727

Description

Market Indicator Cartridge No. 3110/3115, Ink/Toner Color Magenta, Printer Brand Dell, Printer Series None, Printer Model 3110CN, 3115CN, Max. Page Yield 8,000, Remanufactured Cartridge Number 200118P, Color Magenta, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 3110CN, 3115CN (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.