Toner Cartridge, Cyan, Remanufactured
Mfr # CIG-310-9060
Zoro # G7390175
product price:Â $23.69
/eaKey Features
Market Indicator Cartridge No.
1320
Printer Series
None
Printer Model
1320C
Ink/Toner Color
Cyan
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-310-9060
Zoro #
G7390175
UPC #
801509200997
Country of Origin
China
Details
Market Indicator Cartridge No.
1320
Printer Series
None
Printer Model
1320C
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,000
Color
Cyan
Remanufactured Cartridge Number
200474
Compatible OEM Model Number
0263B001A
For Use With
Dell 1320C (High Yield)
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Compatible Printer Brand
Dell
Page Yield - Cyan
2,000
Market Indicator Cartridge Number
310-9060, 310-9061, KU053, TP113
Page Yield - Total
2,000
Compatible Printer Model Number
1320C
Product Type
High Yield Toner Cartridge
Description
Market Indicator Cartridge No. 1320, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model 1320C, Max. Page Yield 2,000, Remanufactured Cartridge Number 200474, Color Cyan, Cartridge Condition New, High Yield Toner Cartridge, For Use With Dell 1320C (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.