Do Not Discard Trash Of Any Kind In Toilet Use Receptacles, 10 in x 14 in, Aluminum, 123986
Mfr # 123986
Zoro # G7390831
product price:Â $25.69
/eaKey Features
Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123986
Zoro #
G7390831
UPC #
754473797102
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Restroom Sign
Legend
Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Blue, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English, Spanish
Legend Color
White
Sign Legend Text Color
White
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. Usar El Cesto., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.