MICR Toner Cartridge, Remanufactured
Mfr # 200588P
Zoro # G7394558
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
E360M
Printer Series
None
Printer Model
E360D, E360DN, E460DN, E460DW, E462DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200588P
Zoro #
G7394558
UPC #
801509217056
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
E360M
Printer Series
None
Printer Model
E360D, E360DN, E460DN, E460DW, E462DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
9,000
Color
Black
Compatible OEM Model Number
E360H21A, E360H80G, E360H11A
For Use With
Lexmark E360D, E360DN, E460DN, E460DW, E462DTN
Remanufactured Cartridge Number
200588P
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Page Yield - Total
9,000
Compatible Printer Model Number
E360D, E360DN, E460DN, E460DW, E462DTN
Page Yield - Black
9,000
Market Indicator Cartridge Number
E360H11A(M), E360H21A(M)
Compatible Printer Series
None
Compatible Printer Brand
Lexmark
Description
Market Indicator Cartridge No. E360M, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model E360D, E360DN, E460DN, E460DW, E462DTN, Max. Page Yield 9,000, Remanufactured Cartridge Number 200588P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark E360D, E360DN, E460DN, E460DW, E462DTN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.