Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Battery Charger, 6.7VDC 10111213

Battery Charger, 6.7VDC (Discontinued)

  • Mfr # 10111213
  • Zoro # G7396401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10111213
Zoro #
G7396401
UPC #
032792313927
Country of Origin
United States

Dimensions

Height
3 3/4 in
Length
3 1/2 in
Width
3 7/8 in

Details

Item
Battery Charger
Input Voltage
125V AC
For Use With
Mfr. No. 10116924, 10116925, 10116926, 10116927, 10116928, 10116929, 10094910, 10094911, 10094912, 10094909, 10094902, 10094740, 10094901
Status Indicator
Yes
Features
Charges Up to Five Units, Status Indicator
Temp. Range
-20 to +50C
Material
Plastic

Description

Battery Charger, Features Charges Up to Five Units, Status Indicator, For Use With Mfr. No. 10116924, 10116925, 10116926, 10116927, 10116928, 10116929, 10094910, 10094911, 10094912, 10094909, 10094902, 10094740, 10094901

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.