This Is Your Washroom Help Keep It Clean/Este Bano Es Tuyo, 14" W x 10" H, Polyester, 123994
Mfr # 123994
Zoro # G7398111
product price:Â $23.99
/eaKey Features
Legend
This Is Your Washroom Help Keep It Clean/Este Bano Es Tuyo
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123994
Zoro #
G7398111
UPC #
754473797195
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.010"
Details
Item
Restroom Sign
Legend
This Is Your Washroom Help Keep It Clean/Este Bano Es Tuyo
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English, Spanish
Sign Background Color
Black, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
White
Sign Legend Text Color
White
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend This Is Your Washroom Help Keep It Clean/Este Bano Es Tuyo, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.