Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0312 in, Carbide

  • Mfr # TPMT222GP CA515

  • Zoro # G7399211


product price:  $9.35
/ea
Sold in multiples of 10 for $93.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPMT222GP CA515
Zoro #
G7399211
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Mounting Hole Dia.
0.130"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
0.125 in
Through Hole Inside Dia.
0.1299 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT110308GP
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
No. of Edges
3
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
TPMT222GP-CA515
Chip-Breaker Code
GP
Manufacturer Grade
CA515
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
ANSI Code
TPMT222GP CA515
Shape
Triangle
Primary Material Application
Steel
Number of Cutting Edges
3
Coating Process
CVD
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code GP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.