Ink Cartridge, Yellow, Remanufactured
Mfr # CIG-LC103Y
Zoro # G7400471
product price:Â $15.99
/eaKey Features
Market Indicator Cartridge No.
LC103
Printer Series
DCP, MFC
Printer Model
DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-LC103Y
Zoro #
G7400471
UPC #
801509317251
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
LC103
Printer Series
DCP, MFC
Printer Model
DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
600
Color
Yellow
Remanufactured Cartridge Number
118069
For Use With
Brother DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW
Compatible OEM Model Number
LC103Y
Refurbished Product Warranty
1 Year
Product Type
High Yield Ink Cartridge
Page Yield - Total
600
Compatible Printer Model Number
DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW
Compatible Printer Brand
Brother
Market Indicator Cartridge Number
LC103XL, LC103Y
Compatible Printer Series
DCP, MFC
Page Yield - Yellow
600
Description
Market Indicator Cartridge No. LC103Y, Ink/Toner Color Yellow, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW, Max. Page Yield 600, Remanufactured Cartridge Number 118069, Color Yellow, Cartridge Condition Remanufactured, High Yield Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.