Ink Cartridge, Black, Remanufactured
Mfr # CIG-LC75B
Zoro # G7400876
product price:Â $11.15
/eaKey Features
Market Indicator Cartridge No.
LC75BK
Printer Series
MFC
Printer Model
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-LC75B
Zoro #
G7400876
UPC #
801509201789
Country of Origin
Multiple
Details
Market Indicator Cartridge No.
LC75BK
Printer Series
MFC
Printer Model
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
600
Color
Black
For Use With
Brother MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J625W, MFC-J825DW, MFC-J835DW, MFC-J5910DW, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
Compatible OEM Model Number
LC71BK, LC75BK
Remanufactured Cartridge Number
117423
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
LC71BK, LC75BK
Compatible Printer Brand
Brother
Compatible Printer Model Number
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Page Yield - Black
600
Product Type
High Yield Ink Cartridge
Compatible Printer Series
MFC
Page Yield - Total
600
Description
Market Indicator Cartridge No. LC75BK, Ink/Toner Color Black, Printer Brand Brother, Printer Series MFC, Printer Model MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW, Max. Page Yield 600, Remanufactured Cartridge Number 117423, Color Black, Cartridge Condition New, High Yield Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.