Ink Cartridge, Black, Remanufactured
Mfr # CIG-6497B001
Zoro # G7401208
product price:Â $15.49
/eaKey Features
Market Indicator Cartridge No.
PGI-250
Printer Series
PIXMA
Printer Model
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-6497B001
Zoro #
G7401208
UPC #
801509297218
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
PGI-250
Printer Series
PIXMA
Printer Model
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
300
Color
Black
For Use With
Canon PIXMA iP7220, iP8720, iX6820, MG5420, MG5422, MG5520, MG5522, MG6320, MG6420, MG6620, MG7120, MX722, MX922
Compatible OEM Model Number
6497B001
Remanufactured Cartridge Number
118037
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Product Type
Ink Cartridge
Page Yield - Black
300
Compatible Printer Brand
Canon
Compatible Printer Series
PIXMA
Page Yield - Total
300
Market Indicator Cartridge Number
6497B001
Description
Market Indicator Cartridge No. PGI-250, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922, Max. Page Yield 300, Remanufactured Cartridge Number 118037, Color Black, Cartridge Condition Remanufactured, Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.