Ink Cartridge, Magenta, Remanufactured
Mfr # CIG-6515B001
Zoro # G7401269
product price:Â $13.59
/eaKey Features
Market Indicator Cartridge No.
CLI-251
Printer Series
PIXMA
Printer Model
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-6515B001
Zoro #
G7401269
UPC #
801509297249
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
CLI-251
Printer Series
PIXMA
Printer Model
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
498
Color
Magenta
Compatible OEM Model Number
6515B001
For Use With
Canon PIXMA iP7220, iP8720, iX6820, MG5420, MG5422, MG5520, MG5522, MG6320, MG6420, MG6620, MG7120, MX722, MX922
Remanufactured Cartridge Number
118040
Refurbished Product Warranty
1 Year
Page Yield - Magenta
298
Market Indicator Cartridge Number
6515B001
Page Yield - Total
298
Compatible Printer Model Number
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Compatible Printer Brand
Canon
Product Type
Ink Cartridge
Compatible Printer Series
PIXMA
Description
Market Indicator Cartridge No. CLI-251, Ink/Toner Color Magenta, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922, Max. Page Yield 298, Remanufactured Cartridge Number 118040, Color Magenta, Cartridge Condition Remanufactured, Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.