Ink Cartridge, Cyan, Remanufactured
Mfr # CIG-6449B001
Zoro # G7401390
product price:Â $16.29
/eaKey Features
Market Indicator Cartridge No.
CLI-251XL
Printer Series
PIXMA
Printer Model
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-6449B001
Zoro #
G7401390
UPC #
801509308426
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
CLI-251XL
Printer Series
PIXMA
Printer Model
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Ink Cartridge
Printer Brand
Canon
Max. Page Yield
1300
Color
Cyan
For Use With
Canon PIXMA iP7220, iP8720, iX6820, MG5420, MG5422, MG5520, MG5522, MG6320, MG6420, MG6620, MG7120, MX722, MX922
Remanufactured Cartridge Number
118036
Compatible OEM Model Number
6449B001
Refurbished Product Warranty
1 Year
Page Yield - Total
665
Product Type
High Yield Ink Cartridge
Compatible Printer Series
PIXMA
Page Yield - Cyan
665
Market Indicator Cartridge Number
6449B001
Compatible Printer Model Number
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Compatible Printer Brand
Canon
Description
Market Indicator Cartridge No. CLI-251XL, Ink/Toner Color Cyan, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922, Max. Page Yield 665, Remanufactured Cartridge Number 118036, Color Cyan, Cartridge Condition Remanufactured, High Yield Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.