Top Hook Assembly, for 1AEZ4-1AEZ6
Mfr # ER1DS1001
Zoro # G7401527
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
For Use With
1AFA4, 1AFA5, 1AFA6
Includes
Safety Latch
Material
Steel
Compatible Series
SNER
Compatible Load Capacity
2,000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER1DS1001
Zoro #
G7401527
UPC #
-
Country of Origin
Japan
Details
Item
Steel Top Hook Assy
For Use With
1AFA4, 1AFA5, 1AFA6
Includes
Safety Latch
Material
Steel
Compatible Series
SNER
Compatible Load Capacity
2,000 lb
Compatible Hoist Type
Electric Chain Hoists
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series SNER, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.