LED High Bay Fixture, 167W, 18000 lm, 4000K (Discontinued)
- Mfr # UTB-4K-N-MO-U-ND-GR
- Zoro # G7402319
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UTB-4K-N-MO-U-ND-GR
Zoro #
G7402319
UPC #
785988034307
Country of Origin
Unknown
Dimensions
Suggested Fixture Mounting Height
15 to 30 ft
Fixture Width
16 in
Space to Mtg. Height Ratio
1.2
Fixture Height
9 1/2 in
Fixture Length
16 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
18 1/2 in
Overall Width
16 in
Overall Length
9 1/2 in
Description
LED High Bay Fixture, LED Replacement For 250W HPS/MH, Fixture Voltage 120 to 277, 167 Watts, 18,000 Lumens, Color Temp. 4000K, Fixture Rated Life 120,000 hr., Standards CSA, UL1598, UL2108, Light Distribution General, Fixture Mounting Type Pendant, Fixture Length 16 In., Fixture Width 16 In., Fixture Height 9-1/2 In., Dimmable No, Fixture Series UTB, Occupancy Sensor No, Fixture Lens Material Polycarbonate, Number of Light Bars 1, CRI 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.