Bottom Hook Assy, for 1AEY3-1AEY6, etc

  • Mfr # ER1CS1011

  • Zoro # G7403356


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

For Use With
SNER005L-10, SNER005L-15, SNER005L-20, SNERM005L-L-10, SNERM005L-L-15, SNERM005L-L-20, SNERP005L-10, SNERP005L-15, SNERP005L-20, SNER005S-10, SNER005S-15, SNER005S-20, SNERM005S-L-10, SNERM005S-L-15, SNERM005S-L-20, SNERP005S-10, SNERP005S-15, SNERP005S-20
For Use With Mfr. Model Number
SNER005L-10, SNER005L-15, SNER005L-20, SNERM005L-L-10, SNERM005L-L-15, SNERM005L-L-20, SNERP005L-10, SNERP005L-15, SNERP005L-20, SNER005S-10, SNER005S-15, SNER005S-20, SNERM005S-L-10, SNERM005S-L-15, SNERM005S-L-20, SNERP005S-10, SNERP005S-15, SNERP005S-20
Includes
Safety Latch
Material
Steel
Compatible Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER1CS1011
Zoro #
G7403356
UPC #
-
Country of Origin
Japan

Details

Item
Steel Bottom Hook Assy
For Use With
SNER005L-10, SNER005L-15, SNER005L-20, SNERM005L-L-10, SNERM005L-L-15, SNERM005L-L-20, SNERP005L-10, SNERP005L-15, SNERP005L-20, SNER005S-10, SNER005S-15, SNER005S-20, SNERM005S-L-10, SNERM005S-L-15, SNERM005S-L-20, SNERP005S-10, SNERP005S-15, SNERP005S-20
For Use With Mfr. Model Number
SNER005L-10, SNER005L-15, SNER005L-20, SNERM005L-L-10, SNERM005L-L-15, SNERM005L-L-20, SNERP005L-10, SNERP005L-15, SNERP005L-20, SNER005S-10, SNER005S-15, SNER005S-20, SNERM005S-L-10, SNERM005S-L-15, SNERM005S-L-20, SNERP005S-10, SNERP005S-15, SNERP005S-20
Includes
Safety Latch
Material
Steel
Compatible Load Capacity
1,000 lb
Compatible Series
SNER
Compatible Hoist Type
Electric Chain Hoists

Description

Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series SNER, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.