Office, 14" W x 10" H, Rectangle, Plastic, 22465

  • Mfr # 22465

  • Zoro # G7403632


product price:  $13.99
/ea

Key Features

Legend
Office
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22465
Zoro #
G7403632
UPC #
754473224653
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Facility Sign
Legend
Office
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Black, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Legend Color
White
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Office, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.