Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 131984
Zoro # G7403833
product price:Â $13.99
/eaKey Features
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection FR Suit
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
131984
Zoro #
G7403833
UPC #
754473829698
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection FR Suit
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend PPE Required Hard Hat Safety Glasses Hearing Protection FR Suit, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.