Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-D2360

  • Zoro # G7404050


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-D2360
Zoro #
G7404050
UPC #
801509281422
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,500
Color
Black
Remanufactured Cartridge Number
200632P
For Use With
Dell B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Page Yield - Black
2,500
Compatible Printer Brand
Dell
Compatible Printer Series
None
Compatible Printer Model Number
B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Page Yield - Total
2,500
Product Type
Toner Cartridge
Market Indicator Cartridge Number
331-9803, 7MC5J, RGCN6

Description

Market Indicator Cartridge No. B2360/B3460/B3465, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model B2360D, B2360DN, B3460DN, B3465DN, B3465DNF, Max. Page Yield 2,500, Remanufactured Cartridge Number 200632P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell B2360D, B2360DN, B3460DN, B3465DN, B3465DNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.