Serving Spoon, Length 8 1/4 In, PK12

  • Mfr # WLPAC03

  • Zoro # G7404144


product price:  $48.59
/pk 12, $4.05/ea

Key Features

Pattern
Pacific Rim
Material
Stainless Steel
Length
8 1/4 in
Overall Length
8 1/4 in
Stainless Steel Grade
18/10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WLPAC03
Zoro #
G7404144
UPC #
076771099031
Country of Origin
China

Dimensions

Length
8 1/4 in
Overall Length
8 1/4 in

Details

Item
Serving Spoon
Pattern
Pacific Rim
Material
Stainless Steel
Stainless Steel Grade
18/10

Description

Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 1/4 in, Pattern Pacific Rim, Stainless Steel Grade 18/10, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.