MICR Toner Cartridge, Remanufactured
Mfr # 200641P
Zoro # G7407900
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
MS310M
Printer Series
None
Printer Model
MS310D, MS310DN, MS312DN, MS315DN, MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200641P
Zoro #
G7407900
UPC #
801509288032
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
MS310M
Printer Series
None
Printer Model
MS310D, MS310DN, MS312DN, MS315DN, MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
5,000
Color
Black
For Use With
Lexmark MS310D, MS310DN, MS312DN, MS315DN, MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Compatible OEM Model Number
50F0HA0, 50F1H00
Remanufactured Cartridge Number
200641P
Refurbished Product Warranty
1 Year
Page Yield - Total
5,000
Compatible Printer Brand
Lexmark
Compatible Printer Model Number
MS310D, MS310DN, MS312DN, MS315DN, MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Page Yield - Black
5,000
Compatible Printer Series
None
Market Indicator Cartridge Number
50F0HA0(M), 50F1H00(M)
Product Type
High Yield Toner Cartridge
Description
Market Indicator Cartridge No. MS310M, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model MS310D, MS310DN, MS312DN, MS315DN, MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, Max. Page Yield 5,000, Remanufactured Cartridge Number 200641P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark MS310D, MS310DN, MS312DN, MS315DN, MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.