MICR Toner Cartridge, Remanufactured
Mfr # 200642P
Zoro # G7407937
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
MS510M
Printer Series
None
Printer Model
MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200642P
Zoro #
G7407937
UPC #
801509288162
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
MS510M
Printer Series
None
Printer Model
MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
20,000
Color
Black
Compatible OEM Model Number
50F0UA0, 50F1U00
For Use With
Lexmark MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Remanufactured Cartridge Number
200642P
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
50F0UA0(M), 50F1U00(M)
Page Yield - Total
20,000
Compatible Printer Model Number
MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Compatible Printer Brand
Lexmark
Page Yield - Black
20,000
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Description
Market Indicator Cartridge No. MS510M, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, Max. Page Yield 20,000, Remanufactured Cartridge Number 200642P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.