Notice, Place Cigarettes, Cigar Butts And Ashes In Receptacles, 14" W x 10" H, Plastic, 22805
Mfr # 22805
Zoro # G7408173
product price:Â $13.99
/eaKey Features
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Plastic
Height
10"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22805
Zoro #
G7408173
UPC #
754473228057
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.060"
Details
Item
Notice Sign
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Printed Language
English
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Place Cigarettes, Cigar Butts And Ashes In Receptacles, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.