Caution, Floor Load Limit Not To Exceed _Lbs. Sq. Ft., 14" W x 10" H, Rectangle, Plastic, 25752
Mfr # 25752
Zoro # G7410319
product price:Â $13.99
/eaKey Features
Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25752
Zoro #
G7410319
UPC #
754473257521
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Caution Sign
Legend
Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Yellow
OSHA Compliant
Yes
Header
Caution
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Load Limit, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.